Climax Metal
TC-200-12-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101809992
| Finish | Plain |
| Collar Style | One Piece - Split |
| Bore Thread | 2-12 |
| Recessed Screw | Yes |
| Screw Size | 5/16-24 UNF |
| Outside Dia. | 3.25 in |
| Material | Stainless Steel |
| Weight | 0.86 LB |
| EAN or UPC | 44861217214 |
