Climax Metal
TC-150-12-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #103369702
| Finish | Plain |
| Collar Style | One Piece - Split |
| Bore Thread | 1 1/2-12 |
| Material | Stainless Steel |
| Screw Size | 1/4-28 UNF |
| Recessed Screw | Yes |
| Outside Dia. | 2.5 in |
| Weight | 0.42 LB |
| EAN or UPC | 44861963845 |
