- 1-1/2-6 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28 UNF |
| Finish | Black Oxide |
| Bore Thread | 1 1/2-6 |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Material | Black Oxide Steel |
| Outside Dia. | 2.5 in |
| Screw Length | 3/4 in |
| Weight | 0.43 LB |
| EAN or UPC | 44861502464 |

