Climax Metal
TC-125-12-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101784319
- 1-1/4-12 Bore Thread, 1/2" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Finish | None, Plain |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| Bore Thread | 1 1/4-12 |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Outside Dia. | 2.25 in |
| Material | Stainless Steel |
| Weight | 0.37 LB |
| EAN or UPC | 44861522165 |
