Climax Metal
TC-112-12-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #103189161
| Bore Thread | 1 1/8-12 |
| Finish | Plain |
| Screw Size | 1/4-28 UNF |
| Material | Stainless Steel |
| Outside Dia. | 2.125 in |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| Weight | 0.34 LB |
| EAN or UPC | 44861993071 |
