- 1-1/8-7 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Screw Size | 1/4-28 UNF |
| Recessed Screw | Yes |
| Outside Dia. | 2.125 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| Bore Thread | 1 1/8-7 |
| Weight | 0.34 LB |
| EAN or UPC | 44861501818 |

