Climax Metal
TC-100-08-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101782033
| Outside Dia. | 2 in |
| Screw Size | 1/4-28 UNF |
| Finish | Plain |
| Bore Thread | 1-8 |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Weight | 0.33 LB |
| EAN or UPC | 44861601594 |
