Climax Metal
TC-087-14-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #103370505
| Recessed Screw | Yes |
| Finish | Plain |
| Material | Stainless Steel |
| Outside Dia. | 1.875 in |
| Collar Style | One Piece - Split |
| Bore Thread | 7/8-14 |
| Screw Size | 1/4-28 UNF |
| Weight | 0.28 LB |
| EAN or UPC | 44861601570 |
