Climax Metal
TC-087-09-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101808275
- 7/8-9 Bore Thread, 1/2" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 1.875 in |
| Finish | None, Plain |
| Bore Thread | 7/8-9 |
| Screw Length | 5/8 in |
| Weight | 0.29 LB |
| EAN or UPC | 44861216330 |
