Climax Metal
TC-075-10-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101785079
| Screw Size | 1/4-28 UNF |
| Outside Dia. | 1.75 in |
| Material | Stainless Steel |
| Recessed Screw | Yes |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Bore Thread | 3/4-10 |
| Weight | 0.3 LB |
| EAN or UPC | 44861601235 |
