Climax Metal
TC-062-18-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101808262
- 5/8-18 Bore Thread, 13/32" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Recessed Screw | Yes |
| Screw Length | 1/2 in |
| Bore Thread | 5/8-18 |
| Screw Size | 10-32 UNF |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 1.5 in |
| Collar Style | One Piece - Split |
| Finish | None, Plain |
| Weight | 0.16 LB |
| EAN or UPC | 44861521625 |
