Climax Metal
TC-050-20-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #103411276
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Finish | Plain |
| Screw Size | 8-32 UNC |
| Outside Dia. | 1.25 in |
| Collar Style | One Piece - Split |
| Bore Thread | 1/2-20 |
| Weight | 0.1 LB |
| EAN or UPC | 44861601419 |
