Climax Metal
TC-050-13-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101783464
- 1/2-13 Bore Thread, 3/8" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Material | Stainless Steel |
| Finish | None, Plain |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Outside Dia. | 1.25 in |
| Bore Thread | 1/2-13 |
| Screw Size | 8-32 UNC |
| Screw Length | 1/2 in |
| Recessed Screw | Yes |
| Weight | 0.09 LB |
| EAN or UPC | 44861521335 |
