Climax Metal
TC-037-24-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101782645
- 3/8-24 Bore Thread, 5/16" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Material | Stainless Steel |
| Screw Size | 6-32 UNC |
| Outside Dia. | 1.0625 in |
| Finish | None, Plain |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| Bore Thread | 3/8-24 |
| Inch/Metric | Inch |
| Screw Length | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 44861521229 |
