Climax Metal
TC-010-32-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Item #101782041
- 10-32 Bore Thread, 1/4" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Screw Size | 4-40 UNC |
| Bore Thread | 10-32 |
| Outside Dia. | 0.6875 in |
| Collar Style | One Piece - Split |
| Screw Length | 5/16 in |
| Finish | None, Plain |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.02 LB |
| EAN or UPC | 44861211236 |
