- 2" Dia. x 2" Width
- 1/4" Shank
- 6,000 rpm
- Standard Quick Lock Type
- 3" Dia. x 3" Width
features
- Sanding sleeves are secured in place by the controlled expansion of a rubber drum
- Screw lock controls rubber expansion by tightening or loosening the slotted screw
- Nut lock type controls rubber expansion by tightening or loosening the hex net
| Shank | 1/4 in |
| Dia. | 2 in |
| RPM [Max] | 6000 rpm |
| Type | Quick Lock |
| Weight | 0.41 LB |
| EAN or UPC | 44861013472 |

