
- 1 1/2" Dia. x 1 1/2" Width
- 1/4" Shank
- 10,000 rpm
- Standard Nut Lock Type
features
- Sanding sleeves are secured in place by the controlled expansion of a rubber drum
- Screw lock controls rubber expansion by tightening or loosening the slotted screw
- Nut lock type controls rubber expansion by tightening or loosening the hex net
Dia. | 1.5 in |
Shank | 1/4 in |
RPM [Max] | 10000 rpm |
Type | Nut Lock |
Weight | 0.2 LB |
EAN or UPC | 44861019672 |
