| Inch/Metric | Inch |
| O.D. | 2.25 in |
| Material | Aluminum |
| Screw Size | 3/8-16 X 1/2 in |
| Keyway | No Keyway |
| Finish | Plain |
| I.D. | 1 1/4 in |
| Length | 4 in |
| Weight | 1.04 LB |
| EAN or UPC | 44861358993 |
| Inch/Metric | Inch |
| O.D. | 2.25 in |
| Material | Aluminum |
| Screw Size | 3/8-16 X 1/2 in |
| Keyway | No Keyway |
| Finish | Plain |
| I.D. | 1 1/4 in |
| Length | 4 in |
| Weight | 1.04 LB |
| EAN or UPC | 44861358993 |