- Rigid Coupling
- 1 1/8" ID x 2 1/8" OD x 3" Long
- Steel, Black Oxide Finish
- No Keyway
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Black Oxide |
| Keyway | No Keyway |
| Material | Black Oxide Steel |
| Screw Size | 3/8-16 X 1/2 in |
| I.D. | 1 1/8 in |
| O.D. | 2 1/8 in |
| Length | 3 in |
| Weight | 2.15 LB |
| EAN or UPC | 44861351284 |

