| Screw Size | 5/16-18 X 1/2 in |
| Finish | Plain |
| O.D. | 2 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| I.D. | 1 in |
| Length | 3 in |
| Keyway | No Keyway |
| Weight | 0.79 LB |
| EAN or UPC | 44861358849 |
| Screw Size | 5/16-18 X 1/2 in |
| Finish | Plain |
| O.D. | 2 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| I.D. | 1 in |
| Length | 3 in |
| Keyway | No Keyway |
| Weight | 0.79 LB |
| EAN or UPC | 44861358849 |