- Rigid Coupling
- 7/8" ID x 1 3/4" OD x 2" Long
- Stainless Steel, Plain Finish
- w/ Keyway
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Plain |
| Keyway Size | 3/16 x 3/32 |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 1 3/4 in |
| Keyway | With Keyway |
| Screw Size | 5/16-18 X 5/16 in |
| Length | 2 in |
| I.D. | 7/8 in |
| Weight | 0.91 LB |
| EAN or UPC | 44861352809 |

