- Rigid Coupling
- 3/8" ID x 3/4" OD x 1" Long
- Stainless Steel, Plain Finish
- No Keyway
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Stainless Steel |
| Screw Size | 1/4-20 X 3/16 in |
| Inch/Metric | Inch |
| I.D. | 3/8 in |
| Length | 1 in |
| O.D. | 3/4 in |
| Keyway | No Keyway |
| Finish | Plain |
| Weight | 0.08 LB |
| EAN or UPC | 44861355602 |

