| I.D. | 3/8 in |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Finish | Plain |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Length | 1 in |
| Screw Size | 1/4-20 X 3/16 in |
| Weight | 0.09 LB |
| EAN or UPC | 44861964675 |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Finish | Plain |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Length | 1 in |
| Screw Size | 1/4-20 X 3/16 in |
| Weight | 0.09 LB |
| EAN or UPC | 44861964675 |