- Rigid Coupling
- 1/4" ID x 1/2" OD x 3/4" Long
- Stainless Steel, Plain Finish
- No Keyway
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 1/2 in |
| Length | 3/4 in |
| Screw Size | 10-32 X 1/8 in |
| I.D. | 1/4 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Finish | Plain |
| Keyway | No Keyway |
| Weight | 0.03 LB |
| EAN or UPC | 44861355404 |

