- Two Piece Clamp Coupling
- 1/4" Bore
- 1 3/4" OD
- 2 5/8" Long
- Stainless Steel, Plain Finish
features
- Oversized O.D.
- Pilot bore can be opened safely to the nominal I.D. reflected in the part number
- Economical answer to custom solutions
- Does not mar shaft
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Plain |
| Bore B | 1/4 in |
| Length | 2 5/8 in |
| Coupling Type | Two Piece |
| Material | Stainless Steel |
| No. of Cap Screws | 8 |
| O.D. | 1 3/4 in |
| Screw Size | 1/4-28 x 5/8 |
| Outside Dia. | 1 3/4 in |
| Recessed Screw | Yes |
| Bore A | 1/4 in |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Weight | 1.71 LB |
| EAN or UPC | 44861470091 |

