| Finish | Plain |
| Collar Style | Set Screw Collar |
| O.D. | 1.125 in |
| Material | Acetal, Nylon Or Equivalent |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-20 UNC |
| Weight | 0.02 LB |
| EAN or UPC | 44861801796 |
| Finish | Plain |
| Collar Style | Set Screw Collar |
| O.D. | 1.125 in |
| Material | Acetal, Nylon Or Equivalent |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-20 UNC |
| Weight | 0.02 LB |
| EAN or UPC | 44861801796 |