| I.D. | 1/2 in |
| Finish | Plain |
| O.D. | 1 in |
| Material | Acetal, Nylon Or Equivalent |
| Screw Size | 1/4-20 UNC |
| Collar Style | Set Screw Collar |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 44861801635 |
| I.D. | 1/2 in |
| Finish | Plain |
| O.D. | 1 in |
| Material | Acetal, Nylon Or Equivalent |
| Screw Size | 1/4-20 UNC |
| Collar Style | Set Screw Collar |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 44861801635 |