| Inch/Metric | Inch |
| Finish | Plain |
| I.D. | 3/8 in |
| Material | Acetal, Nylon Or Equivalent |
| O.D. | 0.75 in |
| Collar Style | Set Screw Collar |
| Screw Size | 1/4-20 UNC |
| Weight | 0.01 LB |
| EAN or UPC | 44861801475 |
| Inch/Metric | Inch |
| Finish | Plain |
| I.D. | 3/8 in |
| Material | Acetal, Nylon Or Equivalent |
| O.D. | 0.75 in |
| Collar Style | Set Screw Collar |
| Screw Size | 1/4-20 UNC |
| Weight | 0.01 LB |
| EAN or UPC | 44861801475 |