| Finish | Plain |
| Screw Size | 10-32 UNF |
| Collar Style | Set Screw Collar |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Material | Acetal, Nylon Or Equivalent |
| Weight | 0.003 LB |
| EAN or UPC | 44861801253 |
| Finish | Plain |
| Screw Size | 10-32 UNF |
| Collar Style | Set Screw Collar |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Material | Acetal, Nylon Or Equivalent |
| Weight | 0.003 LB |
| EAN or UPC | 44861801253 |