| O.D. | 57 mm |
| Screw Size | M8 x 8 |
| Keyway | No Keyway |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Length | 101.000 mm |
| Weight | 2.92 LB |
| EAN or UPC | 44861460375 |
| O.D. | 57 mm |
| Screw Size | M8 x 8 |
| Keyway | No Keyway |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Length | 101.000 mm |
| Weight | 2.92 LB |
| EAN or UPC | 44861460375 |