| Finish | Black Oxide |
| Screw Size | M6 x 6 |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Length | 50.000 mm |
| I.D. | 20 mm |
| O.D. | 38 mm |
| Keyway | No Keyway |
| Weight | 0.55 LB |
| EAN or UPC | 44861460078 |
| Finish | Black Oxide |
| Screw Size | M6 x 6 |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Length | 50.000 mm |
| I.D. | 20 mm |
| O.D. | 38 mm |
| Keyway | No Keyway |
| Weight | 0.55 LB |
| EAN or UPC | 44861460078 |