| O.D. | 38 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Screw Size | M6 x 6 |
| Length | 50.000 mm |
| I.D. | 20 mm |
| Keyway | With Keyway |
| Inch/Metric | Metric |
| Weight | 0.72 LB |
| EAN or UPC | 44861993361 |
| O.D. | 38 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Screw Size | M6 x 6 |
| Length | 50.000 mm |
| I.D. | 20 mm |
| Keyway | With Keyway |
| Inch/Metric | Metric |
| Weight | 0.72 LB |
| EAN or UPC | 44861993361 |