| Finish | Plain |
| Screw Size | M6 x 6 |
| Inch/Metric | Metric |
| O.D. | 31 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| I.D. | 15 mm |
| Length | 50.000 mm |
| Weight | 0.35 LB |
| EAN or UPC | 44861993729 |
| Finish | Plain |
| Screw Size | M6 x 6 |
| Inch/Metric | Metric |
| O.D. | 31 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| I.D. | 15 mm |
| Length | 50.000 mm |
| Weight | 0.35 LB |
| EAN or UPC | 44861993729 |