| Keyway | No Keyway |
| O.D. | 22 mm |
| Finish | Black Oxide |
| Length | 38.000 mm |
| Inch/Metric | Metric |
| I.D. | 12 mm |
| Material | Black Oxide Steel |
| Screw Size | M6 x 6 |
| Weight | 0.22 LB |
| EAN or UPC | 44861460085 |
| Keyway | No Keyway |
| O.D. | 22 mm |
| Finish | Black Oxide |
| Length | 38.000 mm |
| Inch/Metric | Metric |
| I.D. | 12 mm |
| Material | Black Oxide Steel |
| Screw Size | M6 x 6 |
| Weight | 0.22 LB |
| EAN or UPC | 44861460085 |