| Screw Size | M6 x 6 |
| Keyway | With Keyway |
| I.D. | 12 mm |
| Length | 38.000 mm |
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 22 mm |
| Weight | 0.22 LB |
| EAN or UPC | 44861993262 |
| Screw Size | M6 x 6 |
| Keyway | With Keyway |
| I.D. | 12 mm |
| Length | 38.000 mm |
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 22 mm |
| Weight | 0.22 LB |
| EAN or UPC | 44861993262 |