| Inch/Metric | Metric |
| Outside Dia. | 85 mm |
| Bore B | 50 mm |
| Screw Size | M10 x 25 |
| Coupling Type | One Piece |
| Length | 124.000 mm |
| Keyway | No Keyway |
| Bore A | 50 mm |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Weight | 7.48 LB |
| EAN or UPC | 44861062395 |
| Inch/Metric | Metric |
| Outside Dia. | 85 mm |
| Bore B | 50 mm |
| Screw Size | M10 x 25 |
| Coupling Type | One Piece |
| Length | 124.000 mm |
| Keyway | No Keyway |
| Bore A | 50 mm |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Weight | 7.48 LB |
| EAN or UPC | 44861062395 |