| Coupling Type | One Piece |
| Length | 124.000 mm |
| Screw Size | M10 x 25 |
| Bore B | 50 mm |
| Keyway | With Keyway |
| Outside Dia. | 85 mm |
| Finish | Plain |
| Bore A | 50 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Weight | 6.69 LB |
| EAN or UPC | 44861993545 |
| Coupling Type | One Piece |
| Length | 124.000 mm |
| Screw Size | M10 x 25 |
| Bore B | 50 mm |
| Keyway | With Keyway |
| Outside Dia. | 85 mm |
| Finish | Plain |
| Bore A | 50 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Weight | 6.69 LB |
| EAN or UPC | 44861993545 |