| Length | 108.000 mm |
| Screw Size | M8 x 25 |
| Finish | Black Oxide |
| Keyway | No Keyway |
| Bore B | 40 mm |
| Bore A | 40 mm |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Outside Dia. | 77 mm |
| Coupling Type | One Piece |
| Weight | 5.63 LB |
| EAN or UPC | 44861062364 |
| Length | 108.000 mm |
| Screw Size | M8 x 25 |
| Finish | Black Oxide |
| Keyway | No Keyway |
| Bore B | 40 mm |
| Bore A | 40 mm |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Outside Dia. | 77 mm |
| Coupling Type | One Piece |
| Weight | 5.63 LB |
| EAN or UPC | 44861062364 |