| Coupling Type | One Piece |
| Material | Stainless Steel |
| Bore A | 40 mm |
| Length | 108.000 mm |
| Bore B | 40 mm |
| Screw Size | M8 x 25 |
| Inch/Metric | Metric |
| Outside Dia. | 77 mm |
| Keyway | No Keyway |
| Finish | Plain |
| Weight | 5.59 LB |
| EAN or UPC | 44861062326 |
| Coupling Type | One Piece |
| Material | Stainless Steel |
| Bore A | 40 mm |
| Length | 108.000 mm |
| Bore B | 40 mm |
| Screw Size | M8 x 25 |
| Inch/Metric | Metric |
| Outside Dia. | 77 mm |
| Keyway | No Keyway |
| Finish | Plain |
| Weight | 5.59 LB |
| EAN or UPC | 44861062326 |