| Bore A | 35 mm |
| Material | Stainless Steel |
| Bore B | 35 mm |
| Finish | Plain |
| Length | 95.000 mm |
| Keyway | No Keyway |
| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Outside Dia. | 67 mm |
| Screw Size | M8 x 25 |
| Weight | 2.42 LB |
| EAN or UPC | 44861062371 |
| Bore A | 35 mm |
| Material | Stainless Steel |
| Bore B | 35 mm |
| Finish | Plain |
| Length | 95.000 mm |
| Keyway | No Keyway |
| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Outside Dia. | 67 mm |
| Screw Size | M8 x 25 |
| Weight | 2.42 LB |
| EAN or UPC | 44861062371 |