| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Bore A | 30 mm |
| Bore B | 30 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Outside Dia. | 53 mm |
| Finish | Plain |
| Length | 83.000 mm |
| Screw Size | M6 x 16 |
| Weight | 2.23 LB |
| EAN or UPC | 44861993309 |
| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Bore A | 30 mm |
| Bore B | 30 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Outside Dia. | 53 mm |
| Finish | Plain |
| Length | 83.000 mm |
| Screw Size | M6 x 16 |
| Weight | 2.23 LB |
| EAN or UPC | 44861993309 |