- One Piece Clamp Coupling
- 25 mm Bore
- 45 mm OD
- 75 mm Long
- Steel, Black Oxide Finish
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Cap Screws | 4 |
| Inch/Metric | Metric |
| Length | 75.000 mm |
| Keyway | With Keyway |
| Bore B | 25 mm |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Recessed Screw | No |
| Coupling Type | One Piece |
| Screw Size | M6 x 16 |
| O.D. | 45.0000 mm |
| Bore A | 25 mm |
| Outside Dia. | 45.0000 mm |
| Weight | 1.2 LB |
| EAN or UPC | 44861063149 |

