| Inch/Metric | Metric |
| Material | Stainless Steel |
| Bore B | 15 mm |
| Screw Size | M5 x 16 |
| Bore A | 15 mm |
| Outside Dia. | 34 mm |
| Keyway | With Keyway |
| Finish | Plain |
| Length | 50.000 mm |
| Coupling Type | One Piece |
| Weight | 0.53 LB |
| EAN or UPC | 44861993606 |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Bore B | 15 mm |
| Screw Size | M5 x 16 |
| Bore A | 15 mm |
| Outside Dia. | 34 mm |
| Keyway | With Keyway |
| Finish | Plain |
| Length | 50.000 mm |
| Coupling Type | One Piece |
| Weight | 0.53 LB |
| EAN or UPC | 44861993606 |