- One Piece Clamp Coupling
- 12 mm Bore
- 29 mm OD
- 45 mm Long
- Steel, Black Oxide Finish
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Outside Dia. | 29.0000 mm |
| Inch/Metric | Metric |
| Screw Size | M4 x 12 |
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| Bore A | 12 mm |
| Keyway | No Keyway |
| Length | 45.000 mm |
| O.D. | 29.0000 mm |
| Finish | Black Oxide |
| Bore B | 12 mm |
| No. of Cap Screws | 4 |
| Recessed Screw | No |
| Weight | 0.37 LB |
| EAN or UPC | 44861062128 |

