| Coupling Type | One Piece |
| Bore B | 10 mm |
| Finish | Plain |
| Material | Stainless Steel |
| Screw Size | M4 x 12 |
| Length | 45.000 mm |
| Bore A | 10 mm |
| Keyway | With Keyway |
| Inch/Metric | Metric |
| Outside Dia. | 29 mm |
| Weight | 0.42 LB |
| EAN or UPC | 44861993293 |
| Coupling Type | One Piece |
| Bore B | 10 mm |
| Finish | Plain |
| Material | Stainless Steel |
| Screw Size | M4 x 12 |
| Length | 45.000 mm |
| Bore A | 10 mm |
| Keyway | With Keyway |
| Inch/Metric | Metric |
| Outside Dia. | 29 mm |
| Weight | 0.42 LB |
| EAN or UPC | 44861993293 |