| Keyway | With Keyway |
| Material | Stainless Steel |
| Coupling Type | One Piece |
| Finish | Plain |
| Bore B | 8 mm |
| Bore A | 8 mm |
| Length | 35.000 mm |
| Outside Dia. | 24 mm |
| Inch/Metric | Metric |
| Screw Size | M3 x 10 |
| Weight | 0.1 LB |
| EAN or UPC | 44861993651 |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Coupling Type | One Piece |
| Finish | Plain |
| Bore B | 8 mm |
| Bore A | 8 mm |
| Length | 35.000 mm |
| Outside Dia. | 24 mm |
| Inch/Metric | Metric |
| Screw Size | M3 x 10 |
| Weight | 0.1 LB |
| EAN or UPC | 44861993651 |