| Screw Size | M3 x 8 |
| Length | 30.000 mm |
| Bore B | 6 mm |
| Bore A | 6 mm |
| Outside Dia. | 18 mm |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 44861993033 |
| Screw Size | M3 x 8 |
| Length | 30.000 mm |
| Bore B | 6 mm |
| Bore A | 6 mm |
| Outside Dia. | 18 mm |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 44861993033 |