- One Piece Solid Collar
- 40 mm ID x 2 3/8 in OD x 18 mm Wide
- Steel, Black Oxide Finish
description
- Traditional cost-effective collar design
- Other sizes, shapes and materials are available.
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Collar Style | Set Screw Collar |
| Inch/Metric | Metric |
| Screw Size | M10 |
| O.D. | 60.325 mm |
| Recessed Screw | No |
| I.D. | 40 mm |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.49 LB |
| EAN or UPC | 44861600405 |

