- One Piece Solid Collar
- 35 mm ID x 2 1/4 in OD x 16 mm Wide
- Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
| I.D. | 35 mm |
| Screw Size | M8 |
| O.D. | 57.15 mm |
| Collar Style | Set Screw Collar |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Finish | None |
| Weight | 0.38 LB |
| EAN or UPC | 44861603505 |

