- One Piece Solid Collar
- 32 mm ID x 2 in OD x 16 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
| I.D. | 32 mm |
| Recessed Screw | No |
| Screw Size | M8 |
| Inch/Metric | Metric |
| O.D. | 50.8 mm |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | Set Screw Collar |
| Weight | 0.31 LB |
| EAN or UPC | 44861600320 |

